19-1/2 x 16 in. Flex Vent Component
Freedom Flex 19-1/2 x 16 in. Flex Vent Component
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Napoleon Horizontal Top Vent Kit for Flexible Direct Vent, 4x7-inch provides a high quality venting component for Napoleon's direct vent appliances. This top vent includes the standard components necessary for a simple installation of a 4" x 7" direct vent piping appliance with a top vent configuration. Included in this kit is (1) 5' flex vent (4" x 7") and (1) GD-222 wall terminal/vinyl siding shield
- Napoleon FTV47 Horizontal Top Vent Kit
- Helps terminate a direct vent piping system
- Intended for Napoleon's 4" x 7" Direct Vent appliances
- Includes (1) 5' flex vent liner (4" x 7") and (1) GD-222 wall terminal
Documents
Specifications
- Collection:
- Freedom Flex
- Depth:
- 36 in
- Height:
- 19-1/2 in
- UPC:
- 629169082292
- Width:
- 16 in