Louvre Kit in Black
Louvre Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contour Black Louvre Kit for Vent Free Grandville™36
Specifications
- Color Finish Name:
- Black
- Height:
- 2-1/2 in
- Length:
- 34 in
- Width:
- 5 in