This product requires certification to purchase.

1/8in. 1 lb Wire Solder

Wolverine Joining Technologies

1/8in. 1 lb Wire Solder

  • Fast #
  • Part #W57263
  • Item #1827429
  • Manufacturer Part #57263
4 out of 5 Customer Rating
Wolverine Joining Technologies

1/8in. 1 lb Wire Solder

  • Fast #
  • Part #W57263
  • Item #1827429
  • Manufacturer Part #57263
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
Melting Temperature:
452 F
NSF Certified:
No
Product Type:
Solder
Size:
1 lb