12 in. FIP Freezeless Wall Hydrant
12 in. FIP Freezeless Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 in wall thickness
- Automatic draining, freezeless wall hydrants with single check hose connection anti-siphon vacuum breakers
- Hydrants drain as handle is shut off, even if hose is attached
- All models are designed for irrigation purposes to blend in with modern architecture for installation on restaurants, schools, office buildings, churches, apartments, motels, stores, shopping centers and industrial buildings
- Valve seat – Permanent type brass valve body with hemispherical seating surface
- Valve – One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
- Drain – Under nozzle away from hands of operator and with a lip to divert water away from building
- Stem – Hardened stainless steel stem resists damage.
- Box type hydrants
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019
- Color Finish Name:
- Chrome
- Depth:
- 16 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12 in
- Material:
- Copper
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- UPC:
- 671090001491
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Key
- Valve Seat Material:
- Chrome
- Valve Size:
- 3/4 in
- Width:
- 7-1/2 in