This product requires certification to purchase.

17 in. Vacuum Breaker Float Kit

Woodford Manufacturing

17 in. Vacuum Breaker Float Kit

  • Fast #
  • Part #WRK17VB
  • Item #1081914
  • Manufacturer Part #RK-17VB
3.1 out of 5 Customer Rating
Brand image
Woodford Manufacturing

17 in. Vacuum Breaker Float Kit

  • Fast #
  • Part #WRK17VB
  • Item #1081914
  • Manufacturer Part #RK-17VB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
Model 17 Vacuum Breaker
Height:
1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
17 in
Product Type:
Repair Kit
UPC:
671090016716
Width:
5 in