This product requires certification to purchase.

2 in. Valve Repair Kit

Woodford Manufacturing

2 in. Valve Repair Kit

  • Fast #
  • Part #WRK25
  • Item #552636
  • Manufacturer Part #RK-25
3.6 out of 5 Customer Rating
Brand image
Woodford Manufacturing

2 in. Valve Repair Kit

  • Fast #
  • Part #WRK25
  • Item #552636
  • Manufacturer Part #RK-25
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Gaskets included
  • Easy to install
  • No special tools required
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Brand Model Compatibility:
Model 20, 25, 27
Height:
2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5 in
Product Type:
Faucet Repair Kit
UPC:
671090016662
Valve Size:
2 in
Weight:
0.48 lb
Width:
7 in