This product requires certification to purchase.

3/4 in. Hose Threaded Backflow Preventer Vacuum Breaker

Woodford Manufacturing

3/4 in. Hose Threaded Backflow Preventer Vacuum Breaker

  • Fast #
  • Part #W50HCH
  • Item #4271017
  • Manufacturer Part #50H-CH
4.9 out of 5 Customer Rating
Brand image
Woodford Manufacturing

3/4 in. Hose Threaded Backflow Preventer Vacuum Breaker

  • Fast #
  • Part #W50HCH
  • Item #4271017
  • Manufacturer Part #50H-CH
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4 in
NSF Certified:
No
Pressure - Maximum:
125 psi
UPC:
671090036950