3 ft. Brass, Ductile Iron and Metal FPT x MHT Not Approved for Potable Water Applications Yard Hydrant
3 ft. Brass, Ductile Iron and Metal FPT x MHT Not Approved for Potable Water Applications Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drain hole size 1/8 in NPT
- The Woodford R34 Freezeless yard hydrant is intended for irrigation purposes and offers immediate water flow even in sub-zero temperatures
- The R34 can be used for many applications such as filling field spray equipment, cleaning equipment or tools, livestock watering, garden and lawn care
- The shut-off valve for the hydrant is below the frost line when installed properly, which allows the water in the standpipe to drain out a hole in the valve body
- When the hydrant is shut-off, and all devices removed from nozzle, the hydrant will drain and not freeze
- Packing graphite for lubricity and long life
- Valve seat permanent brass valve body with large hemispherical seating surface
- Adjustable pivot block provides easy and positive adjustment of the lever lock in tension
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Color Finish Name:
- Galvanized
- Depth of Trench:
- 3 ft
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 69 in
- Material:
- Brass, Ductile Iron, Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UPC:
- 671090083855
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in