3 ft. Brass FNPT Not Approved for Potable Water Applications Yard Hydrant
3 ft. Brass FNPT Not Approved for Potable Water Applications Yard Hydrant
Product Details
Product Details
- Hole Size 1/4 in NPS
- Woodford Model Y95 lawn hydrants are installed flush with surrounding surfaces
- This brass box enclosed hydrant is intended for irrigation purposes on golf courses, in parks and recreation areas, shopping center malls, and landscaped areas around buildings
- Drains automatically when hose is removed
- Tamper proof the hinged door lock uses the same tee key that operates hydrant to prevent unauthorized use
- One piece variable flow plunger - Large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present
- Automatic drain feature - plunger opens drain to prevent freezing when hose is removed
- Valve seat permanent type brass valve body with hemispherical seating surface
- Packing – EPDM rubber with adjustable packing nut
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- Color Finish Name:
- Galvanized
- Depth:
- 3
- Depth of Trench:
- 3 ft
- End Connection 1:
- FPT
- End Connection 2:
- FNPT
- End Connections:
- FPT x FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- UPC:
- 671090005031
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in