This product requires certification to purchase.

3 ft. Brass FNPT Yard Hydrant

Woodford Manufacturing

3 ft. Brass FNPT Yard Hydrant

  • Fast #
  • Part #WS33
  • Item #1080184
  • Manufacturer Part #S3-3
4.9 out of 5 Customer Rating
Brand image
Woodford Manufacturing

3 ft. Brass FNPT Yard Hydrant

  • Fast #
  • Part #WS33
  • Item #1080184
  • Manufacturer Part #S3-3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Model S3 hydrant is designed for use anywhere potable water is required
  • Unlike conventional hydrants which drain the water into the ground, the Model S3 employs a reservoir below frost line to contain the water
  • The hydrant is completely sealed to prevent surface and ground water from entering reservoir or service line
  • The valve, with it’s unique venturi design, removes the stored water along with the water being used
  • The Model S3 is equipped with a diverter spout, which allows the hydrant to be operated independently from the backflow preventer
  • When the hydrant is to be used with a hose, the diverter sleeve is pulled down during flow and water is automatically diverted to the backflow preventer hose connection
  • The diverter will work with or without a hose attached to the backflow preventer and will automatically release any time the hydrant is shut off
  • An important feature of the S3 is easy maintenance
  • The entire working portion of the hydrant can be removed from the reservoir without any excavation
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1052
Depth of Trench:
3 ft
End Connection 1:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
49-1/4 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
100 psi
Recommended Valve Application:
Water
UPC:
671090007035
Valve Size:
1 in