65 x 2 in. Repair Kit
65 x 2 in. Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Brand Model Compatibility:
- Model 65 Wall Hydrant
- Height:
- 2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 65 in
- Product Type:
- Repair Kit
- UPC:
- 671090017768
- Width:
- 7 in