This product requires certification to purchase.

13-7/8 in. Frost-proof, Hot and Cold Brass 3/4 in. Sillcock

Woodford Manufacturing

B22 Series 13-7/8 in. Frost-proof, Hot and Cold Brass 3/4 in. Sillcock

  • Fast #
  • Part #WB22C12
  • Item #4271580
  • Manufacturer Part #B22C-12
3.4 out of 5 Customer Rating
Brand image
Woodford Manufacturing

B22 Series 13-7/8 in. Frost-proof, Hot and Cold Brass 3/4 in. Sillcock

  • Fast #
  • Part #WB22C12
  • Item #4271580
  • Manufacturer Part #B22C-12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • An internal resetting pressure relief valve prevents the faucet casing tube from bursting in freezing conditions even if a hose is unintentionally left on
  • 5 in center to center handle spacing
  • Faucet drains automatically when hose is removed
  • Permanent stainless steel seat will not wire draw
  • EPDM packing to prevent leaking
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1052
Collection:
B22 Series
Color Finish Name:
Chrome Plated
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Height:
6-1/2
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
13-7/8
Material:
Brass, Rubber
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Irrigation
Sillcock Type:
Frost-proof, Hot and Cold
UPC:
671090037186
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Wall Thickness:
12 in
Width:
10-3/4