Frost-proof Red Brass 1/2 in. Sillcock in Chrome
Model B26 Frost-proof Red Brass 1/2 in. Sillcock in Chrome
Product Details
Product Details
- Red brass head, box and door
- Optional: Anodized Aluminum (AL) box and door
- One piece box construction
- EPDM packing
- Adjustable brass packing nut
- Standard “O” size valve seat washer
- Polycarbonate wheel handle and loose tee key
- Optional: Metal wheel handle
- 2 inlet options
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Model B26
- Color Finish Name:
- Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Installation Type:
- Flush Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Red Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Recommended Valve Application:
- Commercial, Irrigation
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 671090004300
- Valve Body Material:
- Brass
- Valve Operator:
- Wheel Handle
- Width:
- 7-1/8