Frost-proof, Hot and Cold Brass 3/4 in. Sillcock
B22 Series Frost-proof, Hot and Cold Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An internal resetting pressure relief valve prevents the faucet casing tube from bursting in freezing conditions even if a hose is unintentionally left on
- 5 in center to center handle spacing
- Faucet drains automatically when hose is removed
- Permanent stainless steel seat will not wire draw
- EPDM packing to prevent leaking
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- B22 Series
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Die Cast Aluminum
- Height:
- 6-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 9-7/8 in
- Material:
- Brass, Rubber
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation
- Sillcock Type:
- Frost-proof, Hot and Cold
- UL Listed:
- No
- UPC:
- 671090000258
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Wall Thickness:
- 8 in
- Width:
- 10-3/4 in