3 ft. Brass FNPT x MHT Not Approved for Potable Water Applications Yard Hydrant
Iowa® Model Y34 3 ft. Brass FNPT x MHT Not Approved for Potable Water Applications Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drain hole size 1/8 in NPT
- Adjustable link provides easy and positive adjustment of the lever lock tension.
- Rod guide eliminates side pull on rod, reduces wear on packing, packing nut and stem
- Flow finder and lock a simple cam that can be set to automatically obtain the same flow each time or lock against accidental opening
- Long life packing graphite packing for lubricity and long life
- One piece variable flow plunger large cushion type seal for longer life - is not easily damaged and assures shut-off even when foreign particles are present
- Automatic drain feature - plunger opens drain to prevent freezing - closes at any flow to prevent wasting water
- Freezeless
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Iowa® Model Y34
- Color Finish Name:
- Galvanized
- Depth of Trench:
- 3 ft
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 59-1/2 in
- Material:
- Brass, Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UPC:
- 671090004447
- Valve Seat Material:
- Galvanized Steel
- Valve Size:
- 3/4 in