This product requires certification to purchase.

6 ft. Brass and Galvanized Steel NPT x Male Hose Yard Hydrant

Woodford Manufacturing

Iowa® Model Y34 6 ft. Brass and Galvanized Steel NPT x Male Hose Yard Hydrant

  • Fast #
  • Part #WY34LL6
  • Item #5123443
  • Manufacturer Part #Y34LL-6
4.9 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Iowa® Model Y34 6 ft. Brass and Galvanized Steel NPT x Male Hose Yard Hydrant

  • Fast #
  • Part #WY34LL6
  • Item #5123443
  • Manufacturer Part #Y34LL-6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Iowa® Model Y34
Depth of Trench:
6 ft
End Connection 1:
NPT
End Connection 2:
MGHT
End Connections:
NPT x MGHT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Steel
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Valve Body Style:
1 piece
Valve Size:
3/4 in