6 ft. Brass FNPT x MHT Not Approved for Potable Water Applications Yard Hydrant
Iowa® Model Y34 6 ft. Brass FNPT x MHT Not Approved for Potable Water Applications Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Iowa® Model Y34
- Depth of Trench:
- 6 ft
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 95-1/2
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- UPC:
- 671090004539
- Valve Seat Material:
- Galvanized Steel
- Valve Size:
- 3/4 in