This product requires certification to purchase.

Metal Handle Repair Kit

Woodford Manufacturing

Metal Handle Repair Kit

  • Fast #
  • Part #WRK17MH
  • Item #2190177
  • Manufacturer Part #RK-17MH
3.4 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Metal Handle Repair Kit

  • Fast #
  • Part #WRK17MH
  • Item #2190177
  • Manufacturer Part #RK-17MH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
Model 17
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Metal, Aluminum, Rubber
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Product Type:
Handle Repair Kit
UPC:
671090081752
Valve Type:
Check Valve