This product requires certification to purchase.

Metal Model 14/18 Faucet Metal Handle Repair Kit

Woodford Manufacturing

Metal Model 14/18 Faucet Metal Handle Repair Kit

  • Fast #
  • Part #WRK14MH
  • Item #2190175
  • Manufacturer Part #RK-14MH
4.2 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Metal Model 14/18 Faucet Metal Handle Repair Kit

  • Fast #
  • Part #WRK14MH
  • Item #2190175
  • Manufacturer Part #RK-14MH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Brand Model Compatibility:
Model 14 and 18 Wall Faucets
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Metal
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Product Type:
Repair Kit
UPC:
671090081745