7-1/2 x 1/2 in. Male x Female Sweat Hot and Cold Wall Faucet
Model 122 7-1/2 x 1/2 in. Male x Female Sweat Hot and Cold Wall Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4” male hose nozzle
- EPDM packing with adjustable packing nut
- 5 inlet options
- No lead solder on all solder joints
- Standard “O” size seat washer
- Powder coated die cast aluminum oval handles
- Max. pressure - 125 p.s.i.
- Max. water temperature - 120°F
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1019 Type C
- Collection:
- Model 122
- End Connection 1:
- Female Sweat, MPT
- End Connection 2:
- MGHT
- End Connections:
- Female Sweat;MPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Die Cast Aluminum
- Handle Type:
- Oval
- Height:
- 4 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- Material:
- Rough Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Hot and Cold
- UL Listed:
- No
- UPC:
- 671090015092
- Valve Operator:
- Oval Handle
- Valve Seat Material:
- Rubber
- Width:
- 4 in