This product requires certification to purchase.

10 x 3/4 x 1/2 in. Female Threaded x Male Threaded Wall Faucet with Type P Inlet and Plastic Handle

Woodford Manufacturing

Model 14 10 x 3/4 x 1/2 in. Female Threaded x Male Threaded Wall Faucet with Type P Inlet and Plastic Handle

  • Fast #
  • Part #W14P10PH
  • Item #4800249
  • Manufacturer Part #14P-10-PH
3.4 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 14 10 x 3/4 x 1/2 in. Female Threaded x Male Threaded Wall Faucet with Type P Inlet and Plastic Handle

  • Fast #
  • Part #W14P10PH
  • Item #4800249
  • Manufacturer Part #14P-10-PH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

CSA Certified:
Yes
Collection:
Model 14
End Connection 1:
Female Threaded
End Connection 2:
Male Threaded
End Connections:
Female Threaded x Male Threaded
Handle Material:
Aluminum
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-7/8 in
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
UL Listed:
No
UPC:
671090009923
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in, 1/2 in
Wall Thickness:
10 in