This product requires certification to purchase.

8 in. MIP Freezeless Metal Wall Faucet

Woodford Manufacturing

Model 14 8 in. MIP Freezeless Metal Wall Faucet

  • Fast #
  • Part #W14CP8MH
  • Item #8903
  • Manufacturer Part #14CP-8-MH
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 14 8 in. MIP Freezeless Metal Wall Faucet

  • Fast #
  • Part #W14CP8MH
  • Item #8903
  • Manufacturer Part #14CP-8-MH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall thickness 8 in
  • The freezeless Woodford Model 14 is designed and intended for year-round residential irrigation purposes regardless of outside temperature
  • This faucet will not rupture from freezing when the valve is shut off and the hose is removed
  • 3/4 in male hose thread nozzle
  • Stainless steel seat - eliminates wire draw
  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size seat washer
  • Adjustable polycarbonate wall flange
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

CSA Certified:
Yes
Collection:
Model 14
End Connection 1:
MPT
End Connection 2:
Female Sweat
End Connections:
MPT x Female Sweat
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon
UPC:
671090011445
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in