12 in. Wirsbo Freezeless Anti-Siphon Wall Faucet with 3/4 in. Male Hose Thread Nozzle
Model 17 12 in. Wirsbo Freezeless Anti-Siphon Wall Faucet with 3/4 in. Male Hose Thread Nozzle
Product Details
Product Details
- Anti-siphon backflow device protects from any potential backpressure and contaminated water flowing back into the main line
- Faucet will not rupture from freezing when the faucet is shut off and the hose is removed
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019-C
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Model 17
- End Connection 1:
- Barbed
- End Connection 2:
- MGHT
- End Connections:
- Barbed x MGHT
- Handle Material:
- Powder-Coated Die Cast Aluminum
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 671090039982
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in