This product requires certification to purchase.

12 in. Sweat Freezeless Wall Hydrant with Metal Wing

Woodford Manufacturing

Model 17 12 in. Sweat Freezeless Wall Hydrant with Metal Wing

  • Fast #
  • Part #W17CP312MH
  • Item #2190373
  • Manufacturer Part #17CP3-12-MH
4.2 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 17 12 in. Sweat Freezeless Wall Hydrant with Metal Wing

  • Fast #
  • Part #W17CP312MH
  • Item #2190373
  • Manufacturer Part #17CP3-12-MH
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Anti-siphon backflow device protects from any potential backpressure and contaminated water flowing back into the main line
  • Faucet will not rupture from freezing when the faucet is shut off and the hose is removed
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

CSA Certified:
Yes
Collection:
Model 17
Color Finish Name:
Polished Chrome
End Connection 1:
Female Sweat, MPT
End Connection 2:
MGHT
End Connections:
Female Sweat;MPT x MGHT
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
12 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
671090079155
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in