This product requires certification to purchase.

16 in. Inlet Wall Faucet with Metal Handle in Polished Chrome

Woodford Manufacturing

Model 17 16 in. Inlet Wall Faucet with Metal Handle in Polished Chrome

  • Fast #
  • Part #W17CP16MH
  • Item #1080479
  • Manufacturer Part #17CP-16-MH
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 17 16 in. Inlet Wall Faucet with Metal Handle in Polished Chrome

  • Fast #
  • Part #W17CP16MH
  • Item #1080479
  • Manufacturer Part #17CP-16-MH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thickness of wall should be 16"
  • UPC certified
  • Full circle operating threads on valve body and retainer
  • No-lead solder
  • Standard “O” size washer
  • Adjustable polycarbonate wall flange
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019
CSA Certified:
Yes
Collection:
Model 17
Color Finish Name:
Polished Chrome
End Connection 1:
Female Sweat, MPT
End Connection 2:
MGHT
End Connections:
Female Sweat;MPT x MGHT
Handle Type:
Hand Wheel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
16 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
671090078851
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in