4 in. Freezeless Metal Handle Wall Faucet
Model 17 4 in. Freezeless Metal Handle Wall Faucet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM packing to prevent leaking
- Full circle operating threads on valve body and retainer
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019
- CSA Certified:
- Yes
- Collection:
- Model 17
- End Connection 1:
- FPT, MPT
- End Connection 2:
- MGHT
- End Connections:
- FPT;MPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 671090079193
- Valve Seat Material:
- Stainless Steel