This product requires certification to purchase.

4 x 1/2 x 3/4 in. Wall Faucet

Woodford Manufacturing

Model 17 4 x 1/2 x 3/4 in. Wall Faucet

  • Fast #
  • Part #W17C4MHBP
  • Item #4272113
  • Manufacturer Part #17C-4-MH-BP
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 17 4 x 1/2 x 3/4 in. Wall Faucet

  • Fast #
  • Part #W17C4MHBP
  • Item #4272113
  • Manufacturer Part #17C-4-MH-BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1019 Type C
CSA Certified:
Yes
Collection:
Model 17
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Die Cast Aluminum
Handle Type:
Hand Wheel
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
671090013678
Valve Size:
1/2 in x 3/4 in
Width:
7/8 in