This product requires certification to purchase.

12 in. Sweat Freezeless Wall Faucet

Woodford Manufacturing

Model 19 12 in. Sweat Freezeless Wall Faucet

  • Fast #
  • Part #W19C12
  • Item #2190369
  • Manufacturer Part #19C-12
3.7 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 19 12 in. Sweat Freezeless Wall Faucet

  • Fast #
  • Part #W19C12
  • Item #2190369
  • Manufacturer Part #19C-12
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • EPDM packing to prevent leaking
  • No lead solder on any solder joints
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019
CSA Certified:
Yes
Collection:
Model 19
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
12 in
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
671090010219
Valve Seat Material:
Stainless Steel