This product requires certification to purchase.

14 in. Stainless Steel MIP Sweat Freezeless Wall Faucet

Woodford Manufacturing

Model 19 14 in. Stainless Steel MIP Sweat Freezeless Wall Faucet

  • Fast #
  • Part #W19CP14
  • Item #2185212
  • Manufacturer Part #19CP-14
3.8 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 19 14 in. Stainless Steel MIP Sweat Freezeless Wall Faucet

  • Fast #
  • Part #W19CP14
  • Item #2185212
  • Manufacturer Part #19CP-14
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • EPDM packing to prevent leaking
  • No lead solder on any solder joints
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

CSA Certified:
Yes
Collection:
Model 19
End Connection 1:
Female Sweat, MPT
End Connection 2:
MGHT
End Connections:
Female Sweat;MPT x MGHT
Fitting Size 1:
1/2
Fitting Size 2:
3/4
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Oval
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
14
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
671090010332
Valve Seat Material:
Stainless Steel