3/4 in. Non-Freeze Wall Faucet
Model 21 3/4 in. Non-Freeze Wall Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- Model 21
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Polycarbonate
- Handle Type:
- Hand Wheel
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- UPC:
- 671090074686
- Valve Operator:
- Wheel Handle
- Width:
- 4 in