This product requires certification to purchase.

Anti-siphon and Frost-proof 1/2 x 3/4 in. Sillcock

Woodford Manufacturing

Model 21 Anti-siphon and Frost-proof 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #W21PCHD
  • Item #570267
  • Manufacturer Part #21P1/2-CH
3.6 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 21 Anti-siphon and Frost-proof 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #W21PCHD
  • Item #570267
  • Manufacturer Part #21P1/2-CH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Model 21 Wall Faucet is designed for irrigation purposes to be used indoors or outdoors in mild climate areas on homes, service stations, churches, motels, drive-in restaurants
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
Model 21
Color Finish Name:
Chrome
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Polycarbonate
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Irrigation, Residential, Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
067109012464
Valve Operator:
Hand Wheel