4 in. Sweat Freezeless Hot & Cold Faucet with Handle
Model 22 4 in. Sweat Freezeless Hot & Cold Faucet with Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thickness of wall should be 4"
- UPC certified
- EPDM packing to prevent leaking
- Standard “O” size washer
- No-lead solder
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019
- CSA Certified:
- Yes
- Collection:
- Model 22
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FPT, MPT
- End Connection 2:
- FPT, MPT
- End Connection 3:
- MGHT
- End Connections:
- FPT;MPT x MGHT
- Handle Type:
- Oval
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 671090077168
- Valve Seat Material:
- Stainless Steel