8 in. Freezeless Hot And Cold Wall Hydrant with Metal Head
Model 22 8 in. Freezeless Hot And Cold Wall Hydrant with Metal Head
Product Details
Product Details
- Faucet will not rupture from freezing when the faucet is shut off and the hose is removed
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019
- CSA Certified:
- Yes
- Collection:
- Model 22
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Female Sweat, MPT
- End Connection 2:
- Female Sweat, MPT
- End Connection 3:
- MGHT
- End Connections:
- Female Sweat;MPT x MGHT
- Handle Type:
- Oval
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 671090075959
- Valve Seat Material:
- Stainless Steel