Anti-siphon, Frost-proof, Hot and Cold Brass 1/2 x 3/4 x 13-7/8 in. Sillcock
Model 22 Anti-siphon, Frost-proof, Hot and Cold Brass 1/2 x 3/4 x 13-7/8 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built-in vent float style vacuum breaker
- Faucet drains automatically when hose is removed
- EPDM packing to prevent leaking
- Oval, powder-coated, die cast aluminum handle
- Stainless steel seat - eliminates wire draw
- Standard “O” size seat washer
- No-lead solder
- 3/4 in male hose thread
- Max pressure - 125 psi
- Max temperature 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019
- Collection:
- Model 22
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Female Sweat, MPT
- End Connection 2:
- MGHT
- End Connections:
- Female Sweat;MPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Oval
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 13-7/8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Irrigation, Residential, Water
- Sillcock Type:
- Anti-siphon, Frost-proof, Hot and Cold
- UL Listed:
- No
- UPC:
- 671090075973
- Valve Operator:
- Oval Handle
- Valve Seat Material:
- Stainless Steel
- Wall Thickness:
- 191.3 mm