This product requires certification to purchase.

Anti-siphon, Frost-proof, Hot and Cold Brass 3/4 x 11-7/8 in. Sillcock

Woodford Manufacturing

Model 22 Anti-siphon, Frost-proof, Hot and Cold Brass 3/4 x 11-7/8 in. Sillcock

  • Fast #
  • Part #W22C10MH
  • Item #2194663
  • Manufacturer Part #22C-10-MH
4.8 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 22 Anti-siphon, Frost-proof, Hot and Cold Brass 3/4 x 11-7/8 in. Sillcock

  • Fast #
  • Part #W22C10MH
  • Item #2194663
  • Manufacturer Part #22C-10-MH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Built-in vent float style vacuum breaker
  • Faucet drains automatically when hose is removed
  • EPDM packing to prevent leaking
  • Oval, powder-coated, die cast aluminum handle
  • Stainless steel seat - eliminates wire draw
  • Standard “O” size seat washer
  • No-lead solder
  • 3/4 in male hose thread
  • Max pressure - 125 psi
  • Max temperature 120° F
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1019
Collection:
Model 22
Color Finish Name:
Rough Brass
End Connection 1:
Sweat
End Connection 2:
MGHT
End Connections:
Sweat x MGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Handle Material:
Metal
Handle Type:
Oval
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-7/8 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Irrigation, Residential, Water
Sillcock Type:
Anti-siphon, Frost-proof, Hot and Cold
UL Listed:
No
UPC:
671090078172
Valve Operator:
Oval Handle
Valve Seat Material:
Stainless Steel
Wall Thickness:
184.9 mm