This product requires certification to purchase.

1/2 in. FPT Inlet Non Freeze Area Wall Faucet in Polished Chrome

Woodford Manufacturing

Model 24 1/2 in. FPT Inlet Non Freeze Area Wall Faucet in Polished Chrome

  • Fast #
  • Part #W24P12PCMH
  • Item #2128553
  • Manufacturer Part #24P1/2-PC-MH
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 24 1/2 in. FPT Inlet Non Freeze Area Wall Faucet in Polished Chrome

  • Fast #
  • Part #W24P12PCMH
  • Item #2128553
  • Manufacturer Part #24P1/2-PC-MH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Product shown in Rough Chrome
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1011
Collection:
Model 24
Color Finish Name:
Polished Chrome
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Type:
Hand Wheel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
671090074938
Valve Seat Material:
Chrome
Valve Size:
1/2 in x 3/4 in