This product requires certification to purchase.

1/2 in. Inlet Non Freeze Area Wall Hydrant with Faucet

Woodford Manufacturing

Model 24 1/2 in. Inlet Non Freeze Area Wall Hydrant with Faucet

  • Fast #
  • Part #W24P12MH
  • Item #1755712
  • Manufacturer Part #24P1/2-MH
4.5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 24 1/2 in. Inlet Non Freeze Area Wall Hydrant with Faucet

  • Fast #
  • Part #W24P12MH
  • Item #1755712
  • Manufacturer Part #24P1/2-MH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Anti-siphon backflow device protects from any potential backpressure and contaminated water flowing back into the main line
  • EPDM packing prevents leaking
  • Made in the USA
  • Adjustable brass packing nut
  • Standard “O” size valve seat washer
  • Polycarbonate wheel handle and loose tee key
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1011
Collection:
Model 24
Color Finish Name:
Polished Chrome
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Metal
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3 in
Material:
Brass
Maximum Temperature:
120
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
UPC:
671090074853
Valve Operator:
Hand Wheel
Valve Seat Material:
Chrome