3/4 in. FPT Inlet Non Freeze Area Wall Faucet in Rough Brass
Model 24 3/4 in. FPT Inlet Non Freeze Area Wall Faucet in Rough Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Model 24 is anti-siphon, vacuum breaker protected wall faucets designed for irrigation purposes in mild climate areas
- Both models are designed to blend with modern architecture for installation on or in homes, service stations, churches, motels, drive-in restaurants
- EPDM Packing - Prevents leaking
- Packing nut - adjustable brass nut with deep stem guard
- Handles - Furnished with polycarbonate wheel handle and loose tee key
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- Model 24
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FPT
- End Connection 2:
- MGHT
- End Connections:
- FPT x MGHT
- Handle Type:
- Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon
- UPC:
- 671090074761
- Valve Seat Material:
- Chrome
- Valve Size:
- 3/4 in