Anti-siphon and Frost-proof Brass 3/4 in. Sillcock
Model 24 Anti-siphon and Frost-proof Brass 3/4 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM packing
- Adjustable brass nut with deep stem guard
- Standard “O” size washer
- Polycarbonate wheel handle and loose tee key
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1011
- Collection:
- Model 24
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Irrigation
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 671090074822
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Metal