Anti-siphon and Frost-proof Brass 1/2 x 3/4 x 10 in. Sillcock
Model 25 Anti-siphon and Frost-proof Brass 1/2 x 3/4 x 10 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exterior finish - Brass
- Valve - Molded nitrile suitable for hot water
- Nozzle - 3/4 in male hose thread
- No lead solder on all solder joints
- Plunger - Hemispherical cushion type
- Stem screw - Delrin®
- Head nut - Brass
- Max pressure - 125 psi
- Max temperature - 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019B
- Collection:
- Model 25
- Color Finish Name:
- Brass
- End Connection 1:
- Female Sweat, MPT
- End Connection 2:
- MGHT
- End Connections:
- Female Sweat;MPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 14 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Irrigation, Residential
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 671090013005
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Chrome
- Wall Thickness:
- 10 in