3/4 in. Male Hose Threaded Freezeless Wall Faucet
Model 25 3/4 in. Male Hose Threaded Freezeless Wall Faucet
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Molded nitrile valve suitable for hot water
- Hemispherical cushion type plunger
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019B
- Collection:
- Model 25
- Color Finish Name:
- Brass
- End Connection 1:
- FPT, MPT
- End Connection 2:
- MGHT
- End Connections:
- FPT;MPT x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- UPC:
- 671090013142
- Valve Size:
- 1/2 in x 3/4 in