6 x 1/2 x 3/4 in. Female Threaded x Male Threaded Freezeless Anti-Siphon Wall Faucet
Model 25 6 x 1/2 x 3/4 in. Female Threaded x Male Threaded Freezeless Anti-Siphon Wall Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1019-B
- Collection:
- Model 25
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 671090006960
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/2 in, 3/4 in
- Wall Thickness:
- 6 in