3/4 in. Wall Faucet
Model 26 3/4 in. Wall Faucet
Product Details
Product Details
- The Model 26 is field testable, backflow protected wall faucets intended for irrigation purposes in mild climate areas
- Field testable
- Two Independent Check valves
- Drains automatically when hose is removed
- EPDM packing: Prevents leaking
- Packing nut: adjustable brass nut with deep stem guard
- Valve seat: Standard “O” size washer
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Model 26
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 671090075188
- Valve Size:
- 3/4 in