This product requires certification to purchase.

Frost-proof Brass 1/2 x 3/4 in. Sillcock

Woodford Manufacturing

Model 27 Frost-proof Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #W27W12MH
  • Item #5063486
  • Manufacturer Part #27W-12
5 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 27 Frost-proof Brass 1/2 x 3/4 in. Sillcock

  • Fast #
  • Part #W27W12MH
  • Item #5063486
  • Manufacturer Part #27W-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Exterior finish - Brass
  • Valve - Molded nitrile suitable for hot water
  • Nozzle - 3/4 in male hose thread
  • No lead solder on all solder joints
  • Plunger - Hemispherical cushion type
  • Stem screw - Delrin®
  • Head nut - Brass
  • Handle - Metal (optional tee key)
  • Max pressure - 125 psi
  • Max temperature 120° F
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1052
Collection:
Model 27
Color Finish Name:
Brass
End Connection 1:
Barbed
End Connection 2:
MGHT
End Connections:
Barbed x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Handle Material:
Metal
Handle Type:
Hand Wheel
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
16 in
Material:
Brass, Plastic
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Irrigation, Residential, Water
Sillcock Type:
Frost-proof
UL Listed:
No
UPC:
671090017591
Valve Operator:
Hand Wheel
Wall Thickness:
120.4 mm