Frost-proof Brass 1/2 x 3/4 x 10-1/16 in. Sillcock
Model 30 Frost-proof Brass 1/2 x 3/4 x 10-1/16 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet automatically drains with or without hose attached
- No spray back when faucet is shut off
- All structural components made of brass
- Model 30 wall faucet is ASSE 1053 approved
- No-lead solder
- Oval metal handle (tee key available)
- Max pressure - 125 psi
- Max temperature: 120° F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1052, ASSE 1053
- Collection:
- Model 30
- End Connection 1:
- FPT, MPT
- End Connection 2:
- FPT, MPT
- End Connections:
- FPT;MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 10-1/16 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Irrigation, Residential, Water
- Sillcock Type:
- Frost-proof
- UL Listed:
- No
- UPC:
- 671090027590
- Valve Operator:
- Oval Handle
- Wall Thickness:
- 110.5 mm