11-7/8 in. Rough Brass 3/4 x 1 in. FPT and MPT x Union NPT Wall Hydrant
Model 32 11-7/8 in. Rough Brass 3/4 x 1 in. FPT and MPT x Union NPT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IAPMO listed
- Inlet and pipe casing fits through A 1-7/8 in hole
- Head casting fits flush against wall
- Provides freeze less lawn sprinkler supply system shutoff with outside access
- Allows for convenient scheduling by servicing contractors for start-up, servicing, or winterization of lawn sprinkler system without entering the home
- Key operated for tamper resistant protection
- Rough brass exterior finish
- EPDM packing with adjustable packing nut
- Hardened stainless steel valve stem
- Permanent brass valve body with large hemispherical seating surface
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- Model 32
- Color Finish Name:
- Rough Brass
- End Connection 1:
- FPT, MPT
- End Connection 2:
- Union NPT
- End Connections:
- FPT;MPT x Union NPT
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 11-7/8 in
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Irrigation, Residential, Sprinkler Systems, Water Supply, Commercial
- Sillcock Type:
- Frost-proof
- UPC:
- 671090072200
- Valve Body Material:
- Brass
- Valve Operator:
- Long Tee Key
- Valve Seat Material:
- Galvanized Steel
- Valve Size:
- 3/4 in x 1 in
- Width:
- 5 in