This product requires certification to purchase.

High Altitude Vacuum Breaker in Brass

Woodford Manufacturing

Model 34HA High Altitude Vacuum Breaker in Brass

  • Fast #
  • Part #W34HABR
  • Item #2103226
  • Manufacturer Part #34HA-BR
4.3 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 34HA High Altitude Vacuum Breaker in Brass

  • Fast #
  • Part #W34HABR
  • Item #2103226
  • Manufacturer Part #34HA-BR
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Molded rubber diaphragm check valve
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
Model 34HA
Color Finish Category:
Brass Tones
End Connection 1:
MGHT
End Connection 2:
MGHT
End Connections:
MGHT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Pressure - Maximum:
125 psi
UPC:
671090030385
Valve Size:
3/4 in