This product requires certification to purchase.

12 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

Woodford Manufacturing

Model 65 12 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #W65P8
  • Item #2103150
  • Manufacturer Part #65P-8
3.9 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 65 12 in. Chrome 3/4 in. FPT x MGHT Wall Hydrant

  • Fast #
  • Part #W65P8
  • Item #2103150
  • Manufacturer Part #65P-8
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatic draining, freeze less wall hydrants with single check hose connection anti-siphon vacuum breakers
  • Hydrants drain as handle is shut off, even if hose is attached
  • All models are designed for irrigation purposes to blend in with modern architecture for installation on restaurants, schools, office buildings, churches, apartments, motels, stores, shopping centers and industrial buildings
  • Valve seat – Permanent type brass valve body with hemispherical seating surface
  • Valve – One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
  • Drain under nozzle away from hands of operator and with a lip to divert water away from building
  • Stem – Hardened stainless steel stem resists damage
  • Casing – Copper tubes
  • No lead solder - All solder joints
  • Operating rod – 3/8” solid brass operating rod
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1011, ASSE 1019-B
Collection:
Model 65
Color Finish Name:
Chrome
End Connection 1:
FPT
End Connection 2:
MGHT
End Connections:
FPT x MGHT
Height:
3 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
12 in
Material:
Brass, Copper, Hardened Stainless Steel
Maximum Temperature:
120
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Industrial, Irrigation, Water
Sillcock Type:
Anti-siphon, Frost-proof
UL Listed:
No
UPC:
671090028887
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Operator:
Loose Tee Key
Valve Size:
3/4 in
Wall Thickness:
312.35 mm
Width:
4-3/8 in