16 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Model 67 16 in. Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Permanent type brass valve body with hemispherical seating surface
- One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
- Drains under nozzle away from hands of operator and with a lip to divert water away from building
- Copper casing tubes
- No lead solder on all solder joints
- Hardened stainless steel stem resists damage
- Loose key operates hydrant
- 3/8 in solid brass operating rod
- Wall clamp furnished on all 60 series except close coupled
- Max pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1052
- Collection:
- Model 67
- Color Finish Name:
- Chrome
- Depth:
- 16
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Height:
- 3
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 16
- Material:
- Brass, Copper, Hardened Stainless Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Industrial, Irrigation, Water
- Sillcock Type:
- Frost-proof
- UPC:
- 671090009077
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Loose Tee Key
- Valve Seat Material:
- Chrome
- Valve Size:
- 3/4 in
- Wall Thickness:
- 332.4 mm
- Width:
- 4-3/8