This product requires certification to purchase.

10 in. Chrome FPT x GHT 3/4 in. Wall Hydrant

Woodford Manufacturing

Model 68 10 in. Chrome FPT x GHT 3/4 in. Wall Hydrant

  • Fast #
  • Part #W68PU
  • Item #5148210
  • Manufacturer Part #68P-6
3.8 out of 5 Customer Rating
Brand image
Woodford Manufacturing

Model 68 10 in. Chrome FPT x GHT 3/4 in. Wall Hydrant

  • Fast #
  • Part #W68PU
  • Item #5148210
  • Manufacturer Part #68P-6
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hydrant: Automatically drains - even with hose attached
  • Uses solid 3/8 in brass operating rod
  • One piece plunger – Controls flow and drain function
  • Dual copper casing tubes w/built-in slope
  • Brass head with integral, locking stainless steel cover to protect against unauthorized use
  • Head cover flips down and out of the way for unobstructed hydrant operation
  • Head cover is replaceable without removing hydrant
  • Tee key operation for hydrant and door lock
  • Easier to install than standard recessed box hydrant
  • Wall clamp included
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASSE Standards:
ASSE 1052, ASSE 1053
Collection:
Model 68
Color Finish Name:
Chrome
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
10 in
Material:
Brass, Stainless Steel
Maximum Temperature:
120
NSF Certified:
No
Recommended Valve Application:
Commercial, Industrial, Irrigation, Water
Sillcock Type:
Frost-proof
UL Listed:
No
UPC:
671090041220
Valve Operator:
Loose Tee Key
Width:
5-3/8 in